STAHLWILLE

STAHLWILLE Socket wrench insert 12ct. 1/2" 30mm

  • ERIKS:23778758
  • Manufacturer:4018754005383
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
1/2 in
Outer Diameter
39.7 mm
Length
45 mm
Weight
171 g