STAHLWILLE

STAHLWILLE Socket wrench insert 12ct. 1/2" 27mm

  • ERIKS:23778756
  • Manufacturer:4018754005352
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€9.47/ pieceexcl. VAT

€11.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
1/2 in
Outer Diameter
36.2 mm
Length
45 mm
Weight
150 g