STAHLWILLE

STAHLWILLE Socket wrench insert 12ct. 1/2" 24mm

  • ERIKS:23778753
  • Manufacturer:4018754005321
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€10.70/ pieceexcl. VAT

€12.95incl. VAT

48 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
24 mm
Connection size
1/2 in
Outer Diameter
32 mm
Length
42 mm
Weight
117 g