STAHLWILLE

STAHLWILLE Socket wrench insert 12ct. 1/2" 21mm

  • ERIKS:23778750
  • Manufacturer:4018754005291
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€7.58/ pieceexcl. VAT

€9.17incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
21 mm
Connection size
1/2 in
Outer Diameter
28.7 mm
Length
42 mm
Weight
104 g