

€168.63/ pieceexcl. VAT
€204.04incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 54/12 |
Type | Screwdriver Socket Set |
Drive size | 1/2" |
Connection size | 12.5 mm |
Material | ABS |
Total number of tools | 12 pce |
Number of sockets for screwdriver | 12 |
Length | 327 mm |
Width | 135 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 1894 g |