STAHLWILLE

STAHLWILLE Socket set 3/4'' - 15-pieces

  • ERIKS:23782092
  • Manufacturer:4018754080083
Image 1
In sturdy sheet steel case, 15 pieces Content:
9 sockets with hexagon No 55: sizes 32; 34; 36; 38; 41; 46; 50; 55; 60 mm
1 ratchet No 552
2 extensions No 559/8 (200 mm), No 559/16 (400 mm)
1 flexible head No 554
1 sliding head for T-handle No 556
1 bar handle No 558
Save to list

€826.21/ pieceexcl. VAT

€999.71incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Drive size
3/4"
Connection size
20 mm
Total number of tools
15 pce