

€229.46/ pieceexcl. VAT
€277.65incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40/13/6 |
Type | Socket Set |
Total number of tools | 19 pce |
With ratchet | Yes |
Number of hexagonal sockets | 13 |
Length | 230 mm |
Width | 130 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 850 g |