STAHLWILLE

STAHLWILLE Socket set 1/4'' - 29-pieces

  • ERIKS:12338199
  • Manufacturer:4018754261581
Image 1
In sturdy sheet steel case, 29 pieces Content:
11 sockets with bi-hexagon No 40D: sizes 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
3 screwdriver sockets for Slotted Head Screws No 41K: sizes 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
5 INHEX sockets No 44K: sizes 3; 4; 5; 6; 8 mm
4 screwdriver sockets for Phillips-Recessed head Screws Phillips-Recess® No 44P: sizes 1; 2; 3; 4
1 ratchet No 415
2 extensions No 405/2 (54 mm), No 405/6 (150 mm)
1 universal joint No 407
1 drive handle No 400
1 T-handle No 404
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Drive size
1/4"
Connection size
6.3 mm
Total number of tools
29 pce