STAHLWILLE

STAHLWILLE Socket 3/8'' - 5/16"

  • ERIKS:23778638
  • Manufacturer:4018754004201
Image 1
Metric sizes: DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641,
SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€9.32/ pieceexcl. VAT

€11.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5/16 in
Connection size
3/8 in
Outer Diameter
11.7 mm
Length
25 mm
Weight
19 g