STAHLWILLE

STAHLWILLE Socket 3/8'' - 3/4"

  • ERIKS:23778647
  • Manufacturer:4018754004287
Image 1
Metric sizes: DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641,
SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€11.32/ pieceexcl. VAT

€13.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
3/4 in
Connection size
3/8 in
Outer Diameter
25.2 mm
Length
32 mm
Weight
41 g