STAHLWILLE

STAHLWILLE Socket 3/8'' - 22mm

  • ERIKS:23778556
  • Manufacturer:4018754003037
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
22 mm
Connection size
3/8 in
Outer Diameter
28.7 mm
Length
35 mm
Weight
59 g