STAHLWILLE

STAHLWILLE Socket 3/8'' - 17mm

  • ERIKS:23778551
  • Manufacturer:4018754002986
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€9.80/ pieceexcl. VAT

€11.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
17 mm
Connection size
3/8 in
Outer Diameter
23 mm
Length
31 mm
Weight
45 g