STAHLWILLE

STAHLWILLE Socket 3/8'' - 13mm

  • ERIKS:23778547
  • Manufacturer:4018754002948
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13 mm
Connection size
3/8 in
Outer Diameter
18 mm
Length
30 mm
Weight
25 g