STAHLWILLE

STAHLWILLE Socket 3/8'' - 10mm

  • ERIKS:23778544
  • Manufacturer:4018754002917
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€6.39/ pieceexcl. VAT

€7.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
10 mm
Connection size
3/8 in
Outer Diameter
14.3 mm
Length
27 mm
Weight
20 g