STAHLWILLE

STAHLWILLE Socket 3/8'' - 1/4"

  • ERIKS:23778732
  • Manufacturer:4018754005086
Image 1
SAE AS 954-E, S.B.A.C. AS 40610/40611, ASME B 107.1, HPQ high performance steel, chrome plated.
Save to list

€20.10/ pieceexcl. VAT

€24.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1/4 in
Connection size
3/8 in
Outer Diameter
9.9 mm
Length
32 mm
Weight
21 g