STAHLWILLE

STAHLWILLE Socket 3/8'' - 1/2"

  • ERIKS:23778642
  • Manufacturer:4018754004249
Image 1
Metric sizes: DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641,
SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€9.70/ pieceexcl. VAT

€11.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1/2 in
Connection size
3/8 in
Outer Diameter
18 mm
Length
30 mm
Weight
24 g