STAHLWILLE

STAHLWILLE Socket 3/4'' - 7/8"

  • ERIKS:23779046
  • Manufacturer:4018754009312
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€23.72/ pieceexcl. VAT

€28.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
7/8 in
Connection size
3/4 in
Outer Diameter
33 mm
Length
51 mm
Weight
240 g