STAHLWILLE

STAHLWILLE Socket 3/4'' - 38mm

  • ERIKS:23779018
  • Manufacturer:4018754008834
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5 M, AS-drive and HPQ high performance steel up to size 38, chrome plated.
Save to list

€25.56/ pieceexcl. VAT

€30.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
38 mm
Connection size
3/4 in
Outer Diameter
52 mm
Length
64 mm
Weight
429 g