STAHLWILLE

STAHLWILLE Socket 3/4'' - 33mm

  • ERIKS:23779015
  • Manufacturer:4018754008797
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5 M, AS-drive and HPQ high performance steel up to size 38, chrome plated.
Save to list

€25.87/ pieceexcl. VAT

€31.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
33 mm
Connection size
3/4 in
Outer Diameter
46 mm
Length
60 mm
Weight
372 g