STAHLWILLE

STAHLWILLE Socket 3/4'' - 21mm

  • ERIKS:23779007
  • Manufacturer:4018754008681
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5 M, AS-drive and HPQ high performance steel up to size 38, chrome plated.
Save to list

€21.41/ pieceexcl. VAT

€25.91incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
21 mm
Connection size
3/4 in
Outer Diameter
31 mm
Length
50 mm
Weight
226 g