STAHLWILLE

STAHLWILLE Socket 3/4'' - 2"

  • ERIKS:23779061
  • Manufacturer:4018754009497
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€58.14/ pieceexcl. VAT

€70.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
2 in
Connection size
3/4 in
Outer Diameter
67 mm
Length
80 mm
Weight
757 g