STAHLWILLE

STAHLWILLE Socket 3/4'' - 13/16"

  • ERIKS:23779045
  • Manufacturer:4018754127214
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€24.26/ pieceexcl. VAT

€29.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13/16 in
Connection size
3/4 in
Outer Diameter
31 mm
Length
51 mm
Weight
190 g