STAHLWILLE

STAHLWILLE Socket 3/4'' - 1.7/8"

  • ERIKS:23779060
  • Manufacturer:4018754009480
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€55.06/ pieceexcl. VAT

€66.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1.7/8 in
Connection size
3/4 in
Outer Diameter
63.5 mm
Length
76 mm
Weight
651 g