STAHLWILLE

STAHLWILLE Socket 3/4'' - 1.5/16"

  • ERIKS:23779052
  • Manufacturer:4018754009398
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1.5/16 in
Connection size
3/4 in
Outer Diameter
46.5 mm
Length
59 mm
Weight
368 g