STAHLWILLE

STAHLWILLE Socket 3/4'' - 1.13/16"

  • ERIKS:23779059
  • Manufacturer:4018754009473
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€55.83/ pieceexcl. VAT

€67.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1.13/16 in
Connection size
3/4 in
Outer Diameter
61.5 mm
Length
73 mm
Weight
585 g