STAHLWILLE

STAHLWILLE Socket 3/4'' - 1.1/4"

  • ERIKS:23779051
  • Manufacturer:4018754009381
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€26.33/ pieceexcl. VAT

€31.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1.1/4 in
Connection size
3/4 in
Outer Diameter
44.5 mm
Length
58 mm
Weight
339 g