STAHLWILLE

STAHLWILLE Socket 3/4'' - 1.1/2"

  • ERIKS:23779055
  • Manufacturer:4018754009428
Image 1
SAE AS 954-E (test loads), ASME B 107.1, AS-drive and HPQ high performance steel up to size 1 1/2", chrome plated.
Save to list

€31.57/ pieceexcl. VAT

€38.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1.1/2 in
Connection size
3/4 in
Outer Diameter
52 mm
Length
64 mm
Weight
415 g