STAHLWILLE

STAHLWILLE Socket 1'' - 80mm

  • ERIKS:23779076
  • Manufacturer:4018754009992
Image 1
DIN 3124, Chrome Alloy Steel, chrome plated.
Save to list

€136.29/ pieceexcl. VAT

€164.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
80 mm
Connection size
1 in
Outer Diameter
108 mm
Length
120 mm
Weight
2865 g