STAHLWILLE

STAHLWILLE Socket 1'' - 75mm

  • ERIKS:12041519
  • Manufacturer:4018754009985
Image 1
DIN 3124, Chrome Alloy Steel, chrome plated.
Save to list

€134.75/ pieceexcl. VAT

€163.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
75 mm
Connection size
1 in
Outer Diameter
101 mm
Length
115 mm
Weight
2525 g