STAHLWILLE

STAHLWILLE Socket 1'' - 70mm

  • ERIKS:23779074
  • Manufacturer:4018754009978
Image 1
DIN 3124, Chrome Alloy Steel, chrome plated.
Save to list

€118.58/ pieceexcl. VAT

€143.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
70 mm
Connection size
1 in
Outer Diameter
94 mm
Length
110 mm
Weight
2210 g