STAHLWILLE

STAHLWILLE Socket 1'' - 65mm

  • ERIKS:23779073
  • Manufacturer:4018754009961
Image 1
DIN 3124, Chrome Alloy Steel, chrome plated.
Save to list

€113.58/ pieceexcl. VAT

€137.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
65 mm
Connection size
1 in
Outer Diameter
87 mm
Length
105 mm
Weight
1917 g