STAHLWILLE

STAHLWILLE Socket 1'' - 60mm

  • ERIKS:23779072
  • Manufacturer:4018754009954
Image 1
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€95.87/ pieceexcl. VAT

€116.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
60 mm
Connection size
1 in
Outer Diameter
78 mm
Length
90 mm
Weight
992 g