STAHLWILLE

STAHLWILLE Socket 1'' - 55mm

  • ERIKS:23779071
  • Manufacturer:4018754009947
Image 1
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€84.70/ pieceexcl. VAT

€102.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
55 mm
Connection size
1 in
Outer Diameter
72 mm
Length
85 mm
Weight
920 g