STAHLWILLE

STAHLWILLE Socket 1'' - 50mm

  • ERIKS:23779070
  • Manufacturer:4018754009930
Image 1
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€69.69/ pieceexcl. VAT

€84.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
50 mm
Connection size
1 in
Outer Diameter
66 mm
Length
80 mm
Weight
707 g