STAHLWILLE

STAHLWILLE Socket 1'' - 46mm

  • ERIKS:23779069
  • Manufacturer:4018754009923
Image 1
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€62.76/ pieceexcl. VAT

€75.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
46 mm
Connection size
1 in
Outer Diameter
61 mm
Length
75 mm
Weight
622 g