STAHLWILLE

STAHLWILLE Socket 1'' - 41mm

  • ERIKS:23779068
  • Manufacturer:4018754009916
Image 1
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€55.06/ pieceexcl. VAT

€66.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
41 mm
Connection size
1 in
Outer Diameter
55.5 mm
Length
70 mm
Weight
520 g