STAHLWILLE

STAHLWILLE Socket 1/4'' - 9mm

  • ERIKS:23778307
  • Manufacturer:4018754000234
Image 1
Extra deep, DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3710, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€21.18/ pieceexcl. VAT

€25.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
9 mm
Connection size
1/4 in
Outer Diameter
12.8 mm
Length
50 mm
Weight
31 g