STAHLWILLE

STAHLWILLE Socket 1/4'' - 7/32"

  • ERIKS:23778466
  • Manufacturer:4018754001743
Image 1
SAE AS 954, S.B.A.C. AS 40605/40606, HPQ high performance steel, chrome plated.
Save to list

€17.25/ pieceexcl. VAT

€20.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
7/32 in
Connection size
1/4 in
Outer Diameter
8.6 mm
Length
31.8 mm
Weight
12 g