STAHLWILLE

STAHLWILLE Socket 1/4'' - 7/16"

  • ERIKS:23778414
  • Manufacturer:4018754001293
Image 1
Metric sizes: DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), American sizes: ASME B 107.1, Fed. Spec. GGG-W-641,
SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
7/16 in
Connection size
1/4 in
Outer Diameter
15.8 mm
Length
23 mm
Weight
21 g