Products
Brands
About Eriks
Customer service
BE - English
Home
Socket 1/4'' - 6mm
STAHLWILLE Socket 1/4'' - 6mm
ERIKS:
23778318
Manufacturer:
4018754000319
Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
STAHLWILLE
Wrench width
6 mm
Connection size
1/4 in
Outer Diameter
9.2 mm
Length
23 mm
Weight
9 g
See all variants
Log in