STAHLWILLE

STAHLWILLE Socket 1/4'' - 6mm

  • ERIKS:23778304
  • Manufacturer:4018754000203
Image 1
Extra deep, DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3710, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€20.10/ pieceexcl. VAT

€24.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
6 mm
Connection size
1/4 in
Outer Diameter
9.2 mm
Length
50 mm
Weight
18 g