STAHLWILLE

STAHLWILLE Socket 1/4'' - 5mm

  • ERIKS:23778317
  • Manufacturer:4018754000302
Image 1
Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5 mm
Connection size
1/4 in
Outer Diameter
7.9 mm
Length
23 mm
Weight
9 g