STAHLWILLE

STAHLWILLE Socket 1/4'' - 11mm

  • ERIKS:23778323
  • Manufacturer:4018754000364
Image 1
Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€6.58/ pieceexcl. VAT

€7.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
11 mm
Connection size
1/4 in
Outer Diameter
15.5 mm
Length
23 mm
Weight
19 g