STAHLWILLE

STAHLWILLE Socket 1/4'' - 1/4"

  • ERIKS:23778467
  • Manufacturer:4018754001750
Image 1
SAE AS 954, S.B.A.C. AS 40605/40606, HPQ high performance steel, chrome plated.
Save to list

€17.25/ pieceexcl. VAT

€20.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
1/4 in
Connection size
1/4 in
Outer Diameter
9.4 mm
Length
31.8 mm
Weight
13 g