Products
Brands
About Eriks
Customer service
BE - English
Home
Socket 1'' - 36mm
STAHLWILLE Socket 1'' - 36mm
ERIKS:
23779067
Manufacturer:
4018754009909
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Wrench width
36 mm
Connection size
1 in
Outer Diameter
49.5 mm
Length
67 mm
Weight
493 g
See all variants
Log in