STAHLWILLE

STAHLWILLE Socket 1'' - 34mm

  • ERIKS:23779066
  • Manufacturer:4018754009893
Image 1
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list

€42.74/ pieceexcl. VAT

€51.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
34 mm
Connection size
1 in
Outer Diameter
47 mm
Length
67 mm
Weight
398 g