Products
Brands
About Eriks
Customer service
BE - English
Home
Socket 1'' - 30mm
STAHLWILLE Socket 1'' - 30mm
ERIKS:
23779064
Manufacturer:
4018754009879
DIN 3124/ISO 2725-1, AS-drive and HPQ high performance steel up to size 36, chrome plated.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Wrench width
30 mm
Connection size
1 in
Outer Diameter
42.5 mm
Length
65 mm
Weight
371 g
See all variants
Log in