STAHLWILLE

STAHLWILLE Socket 1/2'' - 34mm

  • ERIKS:23778761
  • Manufacturer:4018754005413
Image 1
Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5 M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€16.09/ pieceexcl. VAT

€19.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
34 mm
Connection size
1/2 in
Outer Diameter
45 mm
Length
47 mm
Weight
209 g