STAHLWILLE

STAHLWILLE Socket 1/2'' - 26mm

  • ERIKS:23778800
  • Manufacturer:4018754005987
Image 1
DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€8.62/ pieceexcl. VAT

€10.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
26 mm
Connection size
1/2 in
Outer Diameter
34.4 mm
Length
42 mm
Weight
132 g