STAHLWILLE

STAHLWILLE Socket 1/2'' - 25mm

  • ERIKS:23778754
  • Manufacturer:4018754005338
Image 1
Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5 M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.
Save to list

€8.62/ pieceexcl. VAT

€10.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
25 mm
Connection size
1/2 in
Outer Diameter
33.2 mm
Length
42 mm
Weight
119 g